Menu Search

EATON #CE15FNS3DB

Freedom Contactor, Non-reversing; Open; 3P; 32A; 600/550V 60/50Hz

SKU: 78211377763
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 600/550V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted
Description
Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.