Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 32A; 24VDC

EATON #E111B32X3N

Contactor, Non-reversing; Open; 3P; 32A; 24VDC

SKU #78211389706
Manufacturer Series: IT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO(1) NC (2) NO(2) NC Front and Side Mounted

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size B; UL Cont. Amps - 32A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 7.5 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 20 Hp; Hp 3-Phase 575V - 20 Hp; Enclosure Type - Open; Auxiliary Contacts - 1 NO1 NC 2 NO2 NC Front and Side Mounted, 1NO1NC Logic Level; Additional Information - Electro-mechanical Contactor, Microprocessor-based Control, DIN rail mounting, IP20 Finger Protection; Manufacturer Series - IT

Additional Info: Electro-mechanical Contactor, Microprocessor-based Control, DIN rail mounting, IP20 Finger Protection