Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 32A; 24V 60/50Hz
EATON #CE15FN3Y1TB

Freedom Contactor, Non-reversing; Open; 3P; 32A; 24V 60/50Hz

SKU # 78211386035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 24V 60/50Hz
Hp 1-Phase 115V: 2.00 Hp
Hp 1-Phase 230V: 5.00 Hp
Hp 3-Phase 200V: 7.50 Hp
Hp 3-Phase 230V: 10.00 Hp
Hp 3-Phase 460V: 20.00 Hp
Hp 3-Phase 575V: 25.00 Hp
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: Mounting: Steel Mounting Plate