Menu Search
EATON #CN13DN000C

Contactor, Non-reversing; Open; 3P; 27A; 480V

SKU # 78668554573 Manufacturer Series: Space-Savings
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 480V
Hp 1-Phase 115V: 2.00 Hp
Hp 1-Phase 230V: 3.00 Hp
Hp 3-Phase 200V: 7.50 Hp (208V)
Hp 3-Phase 230V: 7.50 Hp (240V)
Hp 3-Phase 460V: 10.00 Hp (480V)
Hp 3-Phase 575V: 10.00 Hp (600V)
Enclosure Type: Open

The Eaton NEMA space-savings line of contactors and starters includes nonreversing and reversing contactors, electronic overload relays and a variety of related accessories. It is the perfect product solution for applications all over the world. The compact and easy to install space-savings line of NEMA contactors and starters is the efficient and effective solution for customer applications from Size 0 through Size 5.