Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 27A; 380-415V 50Hz

EATON #CE15DN3LB

Freedom Contactor, Non-reversing; Open; 3P; 27A; 380-415V 50Hz

SKU #78211377897
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 380-415V 50Hz
Hp 1-Phase 115V: 1.00 Hp
Hp 1-Phase 230V: 3.00 Hp
Hp 3-Phase 200V: 5.00 Hp
Hp 3-Phase 230V: 5.00 Hp
Hp 3-Phase 460V: 10.00 Hp
Hp 3-Phase 575V: 15.00 Hp
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: Mounting: Steel Mounting Plate