Menu Search
Search
EATON #CE15DNT3AB

Freedom Contactor, Non-reversing; Open; 3P; 27A; 120/110V 60/50Hz

SKU # 78211377883
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1.00 Hp
Hp 1-Phase 230V: 3.00 Hp
Hp 3-Phase 200V: 5.00 Hp
Hp 3-Phase 230V: 5.00 Hp
Hp 3-Phase 460V: 10.00 Hp
Hp 3-Phase 575V: 15.00 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Top Mounted

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: 1.00 Hp Max, Mounting: Steel Mounting Plate