Menu Search
Search
EATON #CN15SN3B

Freedom Contactor, Non-reversing; Open; 3P; 270A; 240/220V 60/50Hz

SKU # 78211364314
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 240/220V 60/50Hz
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Auxiliary Contacts: (1) NO Side Mounted
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.