Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 270A; 480/440V 60/50Hz

EATON #A201K5CX

Contactor, Non-reversing; Open; 3P; 270A; 480/440V 60/50Hz

SKU #78667821441
Manufacturer Series: A200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Poles: 3P
Coil Voltage: 480/440V 60/50Hz
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted