Contactor, Non-reversing; Open; 3P; 25A; 208V 60Hz

SKU: 78211377920
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size E
UL Cont. Amps: 25A
Poles: 3P
Coil Voltage: 208V 60Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: Open
Manufacturer Series: Freedom
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size E; UL Cont. Amps - 25A; Poles - 3P; Coil Voltage - 208V 60Hz; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 3 Hp; Hp 3-Phase 200V - 5 Hp; Hp 3-Phase 230V - 7.5 Hp; Hp 3-Phase 460V - 15 Hp; Hp 3-Phase 575V - 20 Hp; Enclosure Type - Open; Manufacturer Series - Freedom