EATON #CN15MN3E

Contactor, Non-reversing; Open; 3P; 208V 60Hz

SKU: 78668546434
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: IEC Size M
Poles: 3P
Coil Voltage: 208V 60Hz
Enclosure Type: Open
Manufacturer Series: Freedom
Description
Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.
Additional Info: Mounting: Steel Mounting Plate