Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 18A; 24V 60/50Hz
EATON #A201K0CL

Contactor, Non-reversing; Open; 3P; 18A; 24V 60/50Hz

SKU # 78668536891 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 24V 60/50Hz
Hp 1-Phase 115V: 1.00 Hp
Hp 1-Phase 230V: 2.00 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Additional Info: Model J, Weight: 2.6 lbs, Dimensions: 4.38 x 3.31 x 4.61 in.