Contactor, Non-reversing; Open; 3P; 18A; 240V 50Hz

SKU: 78211461206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 240V 50Hz
Hp 1-Phase 115V: 0.50 Hp
Hp 1-Phase 230V: 1.00 Hp
Hp 3-Phase 200V: 2.00 Hp
Hp 3-Phase 230V: 2.00 Hp
Hp 3-Phase 460V: 5.00 Hp
Hp 3-Phase 575V: 7.50 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted
Manufacturer Series: Freedom
Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.
Additional Info: 1.00 Hp Max, Mounting: Steel Mounting Plate