Menu Search
EATON #CE15BNC3AB

Freedom Contactor, Non-reversing; Open; 3P; 18A; 120/110V 60/50Hz

SKU # 78211304027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: Mounting: Steel Mounting Plate