Menu Search
EATON #CE15PN3H

Freedom Contactor, Non-reversing; Open; 3P; 170A; 277V 60Hz

SKU # 78668538132
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size P
UL Cont. Amps: 170A
Poles: 3P
Coil Voltage: 277V 60Hz
Hp 3-Phase 200V: 50.00 Hp
Hp 3-Phase 230V: 60.00 Hp
Hp 3-Phase 460V: 125.00 Hp
Hp 3-Phase 575V: 125.00 Hp
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: Mounting: Steel Mounting Plate