EATON #CE15JNS2BB

Contactor, Non-reversing; Open; 2P; 60A; 240/220V 60/50Hz

SKU: 78211300859
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size J
UL Cont. Amps: 60A
Poles: 2P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted
Manufacturer Series: Freedom