Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 2P; 18A; 120/110V 60/50Hz
EATON #A201K0BA

Contactor, Non-reversing; Open; 2P; 18A; 120/110V 60/50Hz

SKU # 78667823145 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 2P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 0; UL Cont. Amps - 18A; Poles - 2P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 1 Hp; Hp 1-Phase 230V - 2 Hp; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 5 Hp; Enclosure Type - Open; Manufacturer Series - A200