Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 2P; 12A; 120/110V 60/50Hz

EATON #CE15CNS2AB

Freedom Contactor, Non-reversing; Open; 2P; 12A; 120/110V 60/50Hz

SKU #78211377838
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 12A
Poles: 2P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.50 Hp
Hp 1-Phase 230V: 2.00 Hp
Hp 3-Phase 200V: 3.00 Hp
Hp 3-Phase 230V: 3.00 Hp
Hp 3-Phase 460V: 7.50 Hp
Hp 3-Phase 575V: 10.00 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: 0.50 Hp Max, Mounting: Steel Mounting Plate