Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 2P; 10A; 240/220V 60/50Hz
EATON #CE15BN2BB

Freedom Contactor, Non-reversing; Open; 2P; 10A; 240/220V 60/50Hz

SKU # 78211377818
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 10A
Poles: 2P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1 Hp
Enclosure Type: Open