Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Miniature; Open; 4P; 9A; 120/110V 60/50Hz
EATON #XTMF9A00A

Contactor, Non-reversing; Miniature; Open; 4P; 9A; 120/110V 60/50Hz

SKU # 01508051801 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Reversing Mini Contactor
Construction Standard: I.E.C. 600V AC
Size: 45mm Frame Width
UL Cont. Amps: 9A
Poles: 4P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Mini Contactor; Construction Standard - I.E.C. 600V AC; Size - 45mm Frame Width; UL Cont. Amps - 9A; Poles - 4P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 1.5 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 5 Hp; Enclosure Type - Open; Manufacturer Series - XT