Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Miniature; Open; 3P; 8.8A; 24VDC
EATON #XTMC9A01TD

Contactor, Non-reversing; Miniature; Open; 3P; 8.8A; 24VDC

SKU # 01508010343 Manufacturer Series: XT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Mini Contactor
Construction Standard: I.E.C. 600V AC
Size: 45mm Frame Width
UL Cont. Amps: 8.8A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NC