Menu Search
Search
EATON #XTMF9A00T

Contactor, Non-reversing; 4P; 24VAC

SKU # 01508022044 Manufacturer Series: XT Series
Country of Origin: Germany - Subject to change
Type: Non-Reversing Contactor
Construction Standard: I.E.C.
UL Cont. Amps: 9A (Inductive), 20A (Resistive)
Poles: 4P
Coil Voltage: 24V AC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 200V: 2 HP
Hp 3-Phase 230V: 3 HP
Hp 3-Phase 460V: 5 HP
Hp 3-Phase 575V: 5 HP

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C.; UL Cont. Amps - 9A (Inductive), 20A (Resistive); Poles - 4P; Coil Voltage - 24V AC; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 1.5 Hp; Hp 3-Phase 200V - 2 HP; Hp 3-Phase 230V - 3 HP; Hp 3-Phase 460V - 5 HP; Hp 3-Phase 575V - 5 HP; Additional Information - Dimensions: 1.77 in. H x 1.77 in. W x 2.05 in. D; Manufacturer Series - XT Series

Additional Info: Dimensions: 1.77 in. H x 1.77 in. W x 2.05 in. D