Menu Search
EATON #ECN0121C3A

Freedom Contactor, Non-reversing; 3P; 45A; 460/440V 60/50Hz

SKU # 78211404572
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 3P
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1

Additional Info: 25.00 Hp Max, 3 Phase