Menu Search

EATON #ECN0158A3A

Freedom Contactor, Non-reversing; 3P; 270A; 120/110V 60/50Hz

SKU: 78211404620
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 5; UL Cont. Amps - 270A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 12; Additional Information - 3 Phase; Manufacturer Series - Freedom
Additional Info: 3 Phase