Menu Search
EATON #XTCE185H22A

Contactor, Non-reversing; 3P; 250A; 100-120V 50/60Hz

SKU # 01508136314 Manufacturer Series: XT Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C.
Size: Frame H
UL Cont. Amps: 250A
Poles: 3P
Coil Voltage: 100-120V 50/60Hz
Hp 3-Phase 200V: 50 Hp
Hp 3-Phase 230V: 60 Hp
Hp 3-Phase 460V: 125 Hp
Hp 3-Phase 575V: 150 Hp
Auxiliary Contacts: (2) NO (2) NC