Menu Search
Search
EATON #ECN0102A3A

Freedom Contactor, Non-reversing; 3P; 18A; 120/110V 60/50Hz

SKU # 78211426338
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Enclosure Type: NEMA 3R

Additional Info: 3 Phase