Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 18A; 120/110V 60/50Hz

EATON #ECN0101A3A

Freedom Contactor, Non-reversing; 3P; 18A; 120/110V 60/50Hz

SKU #78211401706
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO Side Mounted

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 0; UL Cont. Amps - 18A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 5 Hp; Enclosure Type - NEMA 1; Auxiliary Contacts - (1) NO Side Mounted; Manufacturer Series - Freedom