Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 135A; 460/440V 60/50Hz

EATON #ECN0141C3A

Freedom Contactor, Non-reversing; 3P; 135A; 460/440V 60/50Hz

SKU #78211404606
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1

Additional Info: 100.00 Hp Max, 3 Phase