Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 2P; 9A; 240/220V 60/50Hz

EATON #ECN01A1B2A

Freedom Contactor, Non-reversing; 2P; 9A; 240/220V 60/50Hz

SKU #78211404630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Poles: 2P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1

Additional Info: 1.00 Hp Max, 3 Phase