Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 2P; 45A; 240/220V 60/50Hz
EATON #ECN0121B2A

Freedom Contactor, Non-reversing; 2P; 45A; 240/220V 60/50Hz

SKU # 78211408122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 2P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1

Additional Info: 7.50 Hp Max, 3 Phase