You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTCE032C10T

Contactor, Magnetic Non-reversing; Open; 3P; 32A; 24V 50/60Hz

SKU # 01508277264 Manufacturer Series: XT Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing
Construction Standard: I.E.C. 690V AC
Size: 45mm Frame Width, I.E.C. Size C
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Additional Info: Screw Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)