Menu Search
Magnetic Motor Contactors Contactor, Magnetic Non-reversing; Open; 3P; 18A; 24V 50/60Hz

EATON #XTCE018C10T

Contactor, Magnetic Non-reversing; Open; 3P; 18A; 24V 50/60Hz

SKU #01508277008
Manufacturer Series: XT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Non-Reversing
Construction Standard: I.E.C. 690V AC
Size: IEC Size C
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Magnetic Non-Reversing; Construction Standard - I.E.C. 690V AC; Size - I.E.C. Size C; UL Cont. Amps - 18A; Poles - 3P; Coil Voltage - 24V 50/60Hz; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 3 Hp; Hp 3-Phase 200V - 5 Hp; Hp 3-Phase 230V - 5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 15 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO; Manufacturer Series - XT