Contactor 88A 3P Open

SKU: 78668542621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Contactor
Size: Frame D
UL Cont. Amps: 88A
Poles: 3P
Hp 1-Phase 115V: 5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 20
Hp 3-Phase 230V: 25
Hp 3-Phase 460V: 50
Hp 3-Phase 575V: 60
Enclosure Type: Open
Manufacturer Series: XT Series
Magnetic Motor Contactors: Type - Contactor; Size - Frame D; UL Cont. Amps - 88A; Poles - 3P; Hp 1-Phase 115V - 5; Hp 1-Phase 230V - 15; Hp 3-Phase 200V - 20; Hp 3-Phase 230V - 25; Hp 3-Phase 460V - 50; Hp 3-Phase 575V - 60; Enclosure Type - Open; Manufacturer Series - XT Series