Menu Search
Magnetic Motor Contactors Contactor 88A 3P Open
EATON #XTCE072D00W

Contactor 88A 3P Open

SKU # 78668542620 Manufacturer Series: XT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Contactor
Size: Frame D
UL Cont. Amps: 88A
Poles: 3P
Hp 1-Phase 115V: 5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 20
Hp 3-Phase 230V: 25
Hp 3-Phase 460V: 50
Hp 3-Phase 575V: 60
Enclosure Type: Open