Menu Search
Search
EATON #XTCE072D00C

Contactor 88A 3P 415V 50Hz, 480V 60Hz Open

SKU # 78668542611 Manufacturer Series: XT Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Size: Frame D
UL Cont. Amps: 88A
Poles: 3P
Coil Voltage: 415V 50Hz, 480V 60Hz
Hp 1-Phase 115V: 5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 20
Hp 3-Phase 230V: 25
Hp 3-Phase 460V: 50
Hp 3-Phase 575V: 60
Enclosure Type: Open