Menu Search

EATON #XTCE065DS1B

Contactor 88A 3P 220V 50Hz, 240V 60Hz

SKU: 78668536523
Manufacturer Series: XT Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Contactor
Size: Frame D
UL Cont. Amps: 88A
Poles: 3P
Coil Voltage: 220V 50Hz, 240V 60Hz
Hp 1-Phase 115V: 5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 20
Hp 3-Phase 230V: 25
Hp 3-Phase 460V: 50
Hp 3-Phase 575V: 60
Auxiliary Contacts: (1) NO (1) NC