Menu Search
Magnetic Motor Contactors Contactor 80A 3P 24VDC
EATON #XTCE050DS1TD

Contactor 80A 3P 24VDC

SKU # 78668536520 Manufacturer Series: XT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor
Size: Frame D
UL Cont. Amps: 80A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 3
Hp 1-Phase 230V: 10
Hp 3-Phase 200V: 15
Hp 3-Phase 230V: 20
Hp 3-Phase 460V: 40
Hp 3-Phase 575V: 50
Auxiliary Contacts: (1) NO (1) NC