Menu Search
Magnetic Motor Contactors Contactor; 270A; 74VDC
EATON #6702ED644

Contactor; 270A; 74VDC

SKU # 78668544673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Coil Voltage: 74V DC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 5; UL Cont. Amps - 270A; Coil Voltage - 74V DC