Menu Search

EATON #XTCE115GS1L

Contactor 160A 3P

SKU: 78668553505
Manufacturer Series: XT Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Contactor
Size: Frame G
UL Cont. Amps: 160A
Poles: 3P
Hp 1-Phase 115V: 10
Hp 1-Phase 230V: 25
Hp 3-Phase 200V: 40
Hp 3-Phase 230V: 50
Hp 3-Phase 460V: 100
Hp 3-Phase 575V: 100
Auxiliary Contacts: (1) NO (1) NC
Description
Magnetic Motor Contactors: Type - Contactor; Size - Frame G; UL Cont. Amps - 160A; Poles - 3P; Hp 1-Phase 115V - 10; Hp 1-Phase 230V - 25; Hp 3-Phase 200V - 40; Hp 3-Phase 230V - 50; Hp 3-Phase 460V - 100; Hp 3-Phase 575V - 100; Auxiliary Contacts - (1) NO (1) NC; Manufacturer Series - XT Series