Menu Search
Magnetic Motor Contactors Contactor 160A 3P 480-500V 50/60Hz

EATON #XTCE115GS1C

Contactor 160A 3P 480-500V 50/60Hz

SKU #78668544033
Manufacturer Series: XT Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Contactor
Size: Frame G
UL Cont. Amps: 160A
Poles: 3P
Coil Voltage: 480-500V 50/60Hz
Hp 1-Phase 115V: 10
Hp 1-Phase 230V: 25
Hp 3-Phase 200V: 40
Hp 3-Phase 230V: 50
Hp 3-Phase 460V: 100
Hp 3-Phase 575V: 100
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Contactor; Size - Frame G; UL Cont. Amps - 160A; Poles - 3P; Coil Voltage - 480-500V 50/60Hz; Hp 1-Phase 115V - 10; Hp 1-Phase 230V - 25; Hp 3-Phase 200V - 40; Hp 3-Phase 230V - 50; Hp 3-Phase 460V - 100; Hp 3-Phase 575V - 100; Auxiliary Contacts - (1) NO (1) NC; Manufacturer Series - XT Series