Menu Search
Magnetic Motor Contactors Contactor 125A 3P 220V 50Hz, 240V 60Hz
EATON #XTCE080FS1B

Contactor 125A 3P 220V 50Hz, 240V 60Hz

SKU # 78668545789 Manufacturer Series: XT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Contactor
Size: Frame F
UL Cont. Amps: 125A
Poles: 3P
Coil Voltage: 220V 50Hz, 240V 60Hz
Hp 1-Phase 115V: 7.5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 25
Hp 3-Phase 230V: 30
Hp 3-Phase 460V: 60
Hp 3-Phase 575V: 75
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Contactor; Size - Frame F; UL Cont. Amps - 125A; Poles - 3P; Coil Voltage - 220V 50Hz, 240V 60Hz; Hp 1-Phase 115V - 7.5; Hp 1-Phase 230V - 15; Hp 3-Phase 200V - 25; Hp 3-Phase 230V - 30; Hp 3-Phase 460V - 60; Hp 3-Phase 575V - 75; Auxiliary Contacts - (1) NO (1) NC; Manufacturer Series - XT Series