Menu Search
EATON #XTCE095FS1A

Contactor 125A 3P 110V 50Hz, 120V 60Hz

SKU # 78668536514 Manufacturer Series: XT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Size: Frame F
UL Cont. Amps: 125A
Poles: 3P
Coil Voltage: 110V 50Hz, 120V 60Hz
Hp 1-Phase 115V: 7.5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 25
Hp 3-Phase 230V: 40
Hp 3-Phase 460V: 75
Hp 3-Phase 575V: 100
Auxiliary Contacts: (1) NO (1) NC