Menu Search

ABB #A300-30-11-84

Non-Reversing Contactor, 110-120/110 VAC, 60/50Hz Coil, 3P

SKU: 66201988030
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Non-Reversing Contactor
Construction Standard: I.E.C. 690 VAC
Size: IEC Size A
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 110-120/110 VAC, 60/50Hz
Hp 1-Phase 230V: 100Hp
Hp 3-Phase 200V: 100Hp
Hp 3-Phase 230V: 100Hp
Hp 3-Phase 460V: 250Hp
Hp 3-Phase 575V: 300Hp
Enclosure Type: NEMA 00-3, IP00, IP20
Auxiliary Contacts: (1) NO (1) NC