Menu Search
Magnetic Motor Contactors Contactor; 2P; 800A; 120V 60Hz

ABB #EHDB800C2P-1L

Contactor; 2P; 800A; 120V 60Hz

SKU #66201946693
Manufacturer Series: EHDB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Contactor
Construction Standard: I.E.C. 600V DC
UL Cont. Amps: 800
Poles: 2
Coil Voltage: 120V 60Hz
Auxiliary Contacts: (2) NO

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 600V DC; UL Cont. Amps - 800; Poles - 2; Coil Voltage - 120V 60Hz; Auxiliary Contacts - (2) NO; Manufacturer Series - EHDB