SQUARE D COMPANY #8903SPH2V04

Electrically Held Lighting NEMA 600V AC 60A

SKU: 78590146293
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60
Poles: 3
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 3R
Manufacturer Series: 8903
Description
Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; Construction Standard - NEMA 600V AC; UL Cont. Amps - 60; Poles - 3; Coil Voltage - 277V 60Hz; Enclosure Type - NEMA 3R; Manufacturer Series - 8903