Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 9P, NEMA 1, 30A
SIEMENS #LCE01C702480A

Non-Combination Lighting Contactor, 9P, NEMA 1, 30A

SKU # 04089283926 Manufacturer Series: Class LC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 9P
Coil Voltage: 460-480/440V 60/50Hz
Enclosure Type: NEMA 1