Menu Search
SIEMENS #LCE04C404480A

Non-Combination Lighting Contactor, 8P, NEMA 4/4X

SKU # 04089284942 Manufacturer Series: Class LC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 8P
Coil Voltage: 460-480/440V 60/50Hz
Enclosure Type: NEMA 4/4X