Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 7P, NEMA 1, 30A

SIEMENS #LCE01C304120A

Non-Combination Lighting Contactor, 7P, NEMA 1, 30A

SKU #04089283681
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 7P
Coil Voltage: 115-120/110V 60/50Hz
Enclosure Type: NEMA 1