Menu Search
SIEMENS #LCE00C303240A

Non-Combination Lighting Contactor, 6P, Open, 30A

SKU # 04089283083 Manufacturer Series: Class LC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 6P
Coil Voltage: 230-240/220V 60/50Hz
Enclosure Type: Open