Menu Search
Search
SIEMENS #LCE04C104600A

Non-Combination Lighting Contactor, 5P, NEMA 4/4X

SKU # 04089284695 Manufacturer Series: Class LC
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 5P
Coil Voltage: 575-600/550V 60/50Hz
Enclosure Type: NEMA 4/4X