Menu Search

SIEMENS #LCE02C005600A

Non-Combination Lighting Contactor, 5P, NEMA 3/3R/12

SKU: 04089284015
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 5P
Coil Voltage: 575-600/550V 60/50Hz
Enclosure Type: NEMA 3/3R/12